Motion
36992071

Made in USA
36992071

Pipe Fitting - Steel Material, 1-1/4 in Pipe Size
MI ITEM #11687575
MFR #36992071
List Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36992071

Pipe Fitting - Steel Material, 1-1/4 in Pipe Size
MI ITEM #11687575
MFR #36992071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.08/each for your price

Overview

Mfr description
36992071 36992071 1-1/4XCLOSE BLK STEEL

Specifications

  • Pipe Size
    1-1/4 in
  • Material
    Steel
  • Schedule
    40
  • Length
    1-5/8 in
  • Style
    Threaded
  • Overall Length
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought