Motion
36992113

Made in USA
36992113

Pipe Fitting - Steel Material, 1-1/4 in Pipe Size
Mi Item #11687584
MFR #36992113
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36992113

Pipe Fitting - Steel Material, 1-1/4 in Pipe Size
Mi Item #11687584
MFR #36992113

Mfr description
36992113 36992113 1-1/4X3-1/2" BLK STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Overall Length
    3.5000 in
  • Pipe Size
    1-1/4 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)