Motion
36992139

Made in USA
36992139

Schedule 40, 1-1/4" Diam x 4-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687587
MFR #36992139
List Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36992139

Schedule 40, 1-1/4" Diam x 4-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687587
MFR #36992139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.75/each for your price

Overview

Mfr description
36992139 36992139 1-1/4X4-1/2" BLK STEEL

Specifications

  • Pipe Size
    1-1/4 in
  • Schedule
    40
  • Length
    4-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought