Motion
36992311

Made in USA
36992311

Schedule 40, 1-1/2" Diam x 1-3/4" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687631
MFR #36992311
List Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36992311

Schedule 40, 1-1/2" Diam x 1-3/4" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11687631
MFR #36992311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.90/each for your price

Overview

Mfr description
36992311 36992311 1-1/2XCLOSE BLK STEEL

Specifications

  • Pipe Size
    1-1/2 in
  • Schedule
    40
  • Length
    1-3/4 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought