Motion
36992337

Made in USA
36992337

Pipe Fitting - Steel Material, 1-1/2 in Pipe Size
Mi Item #11687635
MFR #36992337
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36992337

Pipe Fitting - Steel Material, 1-1/2 in Pipe Size
Mi Item #11687635
MFR #36992337

Mfr description
36992337 36992337 1-1/2X2-1/2" BLK STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2-1/2 in
  • Overall Length
    2.5000 in
  • Pipe Size
    1-1/2 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)