1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36992923
Pipe Fittings - Steel Material, 0.1250 in Pipe Size
MI ITEM #
11687755
MFR #
36992923
Price
$1.45
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36992923
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36992923
Pipe Fittings - Steel Material, 0.1250 in Pipe Size
MI ITEM #
11687755
MFR #
36992923
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1.45
/each
Qty
Add to Cart
Specifications
Dimensions
Length
3/4 in
Overall Length
0.7500 in
Pipe Size
0.1250 in
Details
Finish Coating
Galvanized
Material
Steel
Schedule
40
Style
Threaded
Overview
Mfr description
36992923 36992923 1/8XCLOSE GALV STEEL N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought