1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36992949
Pipe Fittings - Steel Material, 0.1250 in Pipe Size
MI ITEM #
11687758
MFR #
36992949
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36992949
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36992949
Pipe Fittings - Steel Material, 0.1250 in Pipe Size
MI ITEM #
11687758
MFR #
36992949
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36992949 36992949 1/8X2" GALV STEEL NIPP
Specifications
Pipe Size
0.1250 in
Material
Steel
Schedule
40
Length
2 in
Finish Coating
Galvanized
Style
Threaded
Overall Length
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought