Motion
36992972

Made in USA
36992972

Schedule 40, 1/8 x 3-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11687764
MFR #36992972
List Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36992972

Schedule 40, 1/8 x 3-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11687764
MFR #36992972

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.83/each for your price

Overview

Mfr description
36992972 36992972 1/8X3-1/2" GALV STEEL

Specifications

  • Pipe Size
    1/8
  • Schedule
    40
  • Length
    3-1/2 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought