1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36993202
Pipe Fittings - Steel Material, 0.3750 in Pipe Size
MI ITEM #
11687768
MFR #
36993202
List Price
$1.75
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36993202
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36993202
Pipe Fittings - Steel Material, 0.3750 in Pipe Size
MI ITEM #
11687768
MFR #
36993202
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36993202 36993202 3/8XCLOSE GALV STEEL N
Specifications
Pipe Size
0.3750 in
Material
Steel
Schedule
40
Length
1 in
Finish Coating
Galvanized
Style
Threaded
Overall Length
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought