1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36993244
Pipe Fittings - Steel Material, 0.3750 in Pipe Size
MI ITEM #
11687777
MFR #
36993244
List Price
$2.50
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36993244
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36993244
Pipe Fittings - Steel Material, 0.3750 in Pipe Size
MI ITEM #
11687777
MFR #
36993244
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$2.50
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36993244 36993244 3/8X3" GALV STEEL NIPP
Specifications
Pipe Size
0.3750 in
Material
Steel
Schedule
40
Length
3 in
Finish Coating
Galvanized
Style
Threaded
Overall Length
3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought