Motion
36993269

Made in USA
36993269

Pipe Fittings - Steel Material, 0.3750 in Pipe Size
Mi Item #11687779
MFR #36993269
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36993269

Pipe Fittings - Steel Material, 0.3750 in Pipe Size
Mi Item #11687779
MFR #36993269

Mfr description
36993269 36993269 3/8X4" GALV STEEL NIPP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.03/each

Specifications

Dimensions

  • Length
    4 in
  • Overall Length
    4.0000 in
  • Pipe Size
    0.3750 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)