1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36993624
Pipe Fittings - Steel Material, 0.7500 in Pipe Size
MI ITEM #
11687866
MFR #
36993624
Price
$1.38
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36993624
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36993624
Pipe Fittings - Steel Material, 0.7500 in Pipe Size
MI ITEM #
11687866
MFR #
36993624
Mfr description
36993624 36993624 3/4XCLOSE GALV STEEL N
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.38
/each
Add to Cart
Specifications
Dimensions
Length
1-3/8 in
Overall Length
1.3750 in
Pipe Size
0.7500 in
Details
Finish Coating
Galvanized
Material
Steel
Schedule
40
Style
Threaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items