Motion
36993632

Made in USA
36993632

Pipe Fittings - Steel Material, 0.7500 in Pipe Size
Mi Item #11687869
MFR #36993632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36993632

Pipe Fittings - Steel Material, 0.7500 in Pipe Size
Mi Item #11687869
MFR #36993632

Mfr description
36993632 36993632 3/4X1-1/2" GALV STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-1/2 in
  • Overall Length
    1.5000 in
  • Pipe Size
    0.7500 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)