1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36993665
Pipe Fittings - Steel Material, 0.7500 in Pipe Size
MI ITEM #
11687881
MFR #
36993665
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36993665
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36993665
Pipe Fittings - Steel Material, 0.7500 in Pipe Size
MI ITEM #
11687881
MFR #
36993665
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36993665 36993665 3/4X3" GALV STEEL NIPP
Specifications
Pipe Size
0.7500 in
Material
Steel
Schedule
40
Length
3 in
Finish Coating
Galvanized
Style
Threaded
Overall Length
3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought