Motion
36993699

Made in USA
36993699

Schedule 40, 3/4 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11687892
MFR #36993699
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36993699

Schedule 40, 3/4 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11687892
MFR #36993699

Mfr description
36993699 36993699 3/4X4-1/2" GALV STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • Length
    4-1/2 in
  • Pipe Size
    3/4

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)