Motion
36993897

Made in USA
36993897

Schedule 40, 1 x 2-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11687980
MFR #36993897
List Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36993897

Schedule 40, 1 x 2-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11687980
MFR #36993897

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.35/each for your price

Overview

Mfr description
36993897 36993897 1X2-1/2" GALV STEEL NI

Specifications

  • Pipe Size
    1
  • Schedule
    40
  • Length
    2-1/2 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text