Motion
36993913

Made in USA
36993913

Schedule 40, 1 x 3-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11687989
MFR #36993913
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36993913

Schedule 40, 1 x 3-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11687989
MFR #36993913

Mfr description
36993913 36993913 1X3-1/2" GALV STEEL NI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.05/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Pipe Size
    1

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)