Motion
36993939

Made in USA
36993939

Schedule 40, 1 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11687996
MFR #36993939
Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36993939

Schedule 40, 1 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11687996
MFR #36993939

Mfr description
36993939 36993939 1X4-1/2" GALV STEEL NI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.53/each

Specifications

Dimensions

  • Length
    4-1/2 in
  • Pipe Size
    1

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)