Motion
36993954

Made in USA
36993954

Schedule 40, 1 x 5-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11688001
MFR #36993954
Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36993954

Schedule 40, 1 x 5-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11688001
MFR #36993954

Mfr description
36993954 36993954 1X5-1/2" GALV STEEL NI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.38/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Pipe Size
    1

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)