Motion
36994135

Made in USA
36994135

Schedule 40, 1-1/4 x 2-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11688034
MFR #36994135
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994135

Schedule 40, 1-1/4 x 2-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11688034
MFR #36994135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
36994135 36994135 1-1/4X2-1/2" GALV STEE

Specifications

  • Pipe Size
    1-1/4
  • Schedule
    40
  • Length
    2-1/2 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text