Motion
36994226

Made in USA
36994226

Pipe Fittings - Steel Material, 1-1/4 Pipe Size
MI ITEM #11688047
MFR #36994226
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994226

Pipe Fittings - Steel Material, 1-1/4 Pipe Size
MI ITEM #11688047
MFR #36994226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
36994226 36994226 1-1/4X8" GALV STEEL NI

Specifications

  • Pipe Size
    1-1/4
  • Material
    Steel
  • Schedule
    40
  • Length
    8 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought