Motion
36994358

Made in USA
36994358

Pipe Fittings - Steel Material, 1.5000 in Pipe Size
Mi Item #11688072
MFR #36994358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994358

Pipe Fittings - Steel Material, 1.5000 in Pipe Size
Mi Item #11688072
MFR #36994358

Mfr description
36994358 36994358 1-1/2XCLOSE GALV STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-3/4 in
  • Overall Length
    1.7500 in
  • Pipe Size
    1.5000 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)