Motion
36994374

Made in USA
36994374

Schedule 40, 1-1/2 x 2-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11688076
MFR #36994374
List Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994374

Schedule 40, 1-1/2 x 2-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11688076
MFR #36994374

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.53/each for your price

Overview

Mfr description
36994374 36994374 1-1/2X2-1/2" GALV STEE

Specifications

  • Pipe Size
    1-1/2
  • Schedule
    40
  • Length
    2-1/2 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text