Motion
36994416

Made in USA
36994416

Schedule 40, 1-1/2 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11688083
MFR #36994416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994416

Schedule 40, 1-1/2 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11688083
MFR #36994416

Mfr description
36994416 36994416 1-1/2X4-1/2" GALV STEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4-1/2 in
  • Pipe Size
    1-1/2

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)