Motion
36994598

Made in USA
36994598

Pipe Fittings - Steel Material, 2 Pipe Size
MI ITEM #11688118
MFR #36994598
List Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994598

Pipe Fittings - Steel Material, 2 Pipe Size
MI ITEM #11688118
MFR #36994598

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.75/each for your price

Overview

Mfr description
36994598 36994598 2XCLOSE GALV STEEL NIP

Specifications

  • Pipe Size
    2
  • Material
    Steel
  • Schedule
    40
  • Length
    2 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought