Motion
36994614

Made in USA
36994614

Pipe Fittings - Steel Material, 2.0000 in Pipe Size
Mi Item #11688122
MFR #36994614
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994614

Pipe Fittings - Steel Material, 2.0000 in Pipe Size
Mi Item #11688122
MFR #36994614

Mfr description
36994614 36994614 2X3" GALV STEEL NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.45/each

Specifications

Dimensions

  • Length
    3 in
  • Overall Length
    3.0000 in
  • Pipe Size
    2.0000 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)