Motion
36994663

Made in USA
36994663

Pipe Fittings - Steel Material, 2 Pipe Size
Mi Item #11688132
MFR #36994663
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994663

Pipe Fittings - Steel Material, 2 Pipe Size
Mi Item #11688132
MFR #36994663

Mfr description
36994663 36994663 2X5-1/2" GALV STEEL NI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Pipe Size
    2

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)