1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36994879
Pipe Fittings - Steel Material, 3.0000 in Pipe Size
MI ITEM #
11688164
MFR #
36994879
Price
$8.73
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36994879
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36994879
Pipe Fittings - Steel Material, 3.0000 in Pipe Size
MI ITEM #
11688164
MFR #
36994879
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$8.73
/each
Qty
Add to Cart
Specifications
Dimensions
Length
2-5/8 in
Overall Length
2.6250 in
Pipe Size
3.0000 in
Details
Finish Coating
Galvanized
Material
Steel
Schedule
40
Style
Threaded
Overview
Mfr description
36994879 36994879 3XCLOSE GALV STEEL NIP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought