Motion
36994895

Made in USA
36994895

Pipe Fittings - Steel Material, 3 Pipe Size
MI ITEM #11688168
MFR #36994895
List Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994895

Pipe Fittings - Steel Material, 3 Pipe Size
MI ITEM #11688168
MFR #36994895

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.90/each for your price

Overview

Mfr description
36994895 36994895 3X4" GALV STEEL NIPPLE

Specifications

  • Pipe Size
    3
  • Material
    Steel
  • Schedule
    40
  • Length
    4 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought