Motion
36994929

Made in USA
36994929

Pipe Fittings - Steel Material, 4.0000 in Pipe Size
Mi Item #11688174
MFR #36994929
Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994929

Pipe Fittings - Steel Material, 4.0000 in Pipe Size
Mi Item #11688174
MFR #36994929

Mfr description
36994929 36994929 4X2-7/8 CLOSE GALV STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.20/each

Specifications

Dimensions

  • Length
    2-7/8 in
  • Overall Length
    2.8750 in
  • Pipe Size
    4.0000 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)