Motion
36994994

Made in USA
36994994

Pipe Fitting - Malleable Iron Material
MI ITEM #11688187
MFR #36994994
List Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36994994

Pipe Fitting - Malleable Iron Material
MI ITEM #11688187
MFR #36994994

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.98/each for your price

Overview

Mfr description
36994994 36994994 1/2" BLK STEEL COUPLIN

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Straight
  • Finish Coating
    Black
  • Fitting Size
    1/2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought