1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36995041
Pipe Fitting - Malleable Iron Material
MI ITEM #
11688194
MFR #
36995041
Price
$32.78
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36995041
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36995041
Pipe Fitting - Malleable Iron Material
MI ITEM #
11688194
MFR #
36995041
Mfr description
36995041 36995041 2" BLK STEEL COUPLING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.78
/each
Add to Cart
Specifications
Dimensions
Fitting Size
2 in
Details
Finish Coating
Black
Fitting Type
Threaded
Material
Malleable Iron
Pressure Range
300-150 psi
Shape
Straight
Style
150
Type
Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items