Motion
36995074

Made in USA
36995074

Size 4", Class 150, Steel Black Pipe Coupling; 150 psi, Threaded End Connection
MI ITEM #11688200
MFR #36995074
List Price$237.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995074

Size 4", Class 150, Steel Black Pipe Coupling; 150 psi, Threaded End Connection
MI ITEM #11688200
MFR #36995074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$237.43/each for your price

Overview

Mfr description
36995074 36995074 4" BLK STEEL COUPLING

Specifications

  • Fitting Type
    Threaded
  • Material
    Steel
  • Finish Coating
    Black
  • Fitting Size
    4 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text