Motion
36995108

Made in USA
36995108

Pipe Fitting - Steel Material
Mi Item #11688206
MFR #36995108
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995108

Pipe Fitting - Steel Material
Mi Item #11688206
MFR #36995108

Mfr description
36995108 36995108 3/8" GALV STEEL COUPLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.18/each

Specifications

Dimensions

  • Fitting Size
    3/8
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Coupling
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Steel
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)