Motion
36995140

Made in USA
36995140

Pipe Fitting - Malleable Iron Material
MI ITEM #11688210
MFR #36995140
List Price$21.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995140

Pipe Fitting - Malleable Iron Material
MI ITEM #11688210
MFR #36995140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.78/each for your price

Overview

Mfr description
36995140 36995140 1-1/4" GALV STEEL COUP

Specifications

  • Fitting Type
    Coupling
  • Material
    Malleable Iron
  • Fitting Size
    1-1/4
  • Type
    Coupling
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text