Motion
36995199

Made in USA
36995199

Pipe Fitting - Malleable Iron Material
MI ITEM #11688219
MFR #36995199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995199

Pipe Fitting - Malleable Iron Material
MI ITEM #11688219
MFR #36995199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36995199 36995199 4" GALV STEEL COUPLING

Specifications

  • Fitting Type
    Coupling
  • Material
    Malleable Iron
  • Fitting Size
    4
  • Type
    Coupling
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought