Motion
36995223

Made in USA
36995223

Size 3/8", Class 150, Malleable Iron Black Pipe Square Plug; 150 psi, Threaded End Connection
MI ITEM #11688225
MFR #36995223
List Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995223

Size 3/8", Class 150, Malleable Iron Black Pipe Square Plug; 150 psi, Threaded End Connection
MI ITEM #11688225
MFR #36995223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.93/each for your price

Overview

Mfr description
36995223 36995223 3/8" BLK SQUARE HEAD P

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3/8 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought