Motion
36995306

Made in USA
36995306

Size 3", Class 150, Malleable Iron Black Pipe Square Plug; 150 psi, Threaded End Connection
MI ITEM #11688241
MFR #36995306
List Price$24.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995306

Size 3", Class 150, Malleable Iron Black Pipe Square Plug; 150 psi, Threaded End Connection
MI ITEM #11688241
MFR #36995306

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.45/each for your price

Overview

Mfr description
36995306 36995306 3" BLK SQUARE HEAD PLU

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought