Motion
36995330

Made in USA
36995330

Pipe Fitting - Malleable Iron Material
MI ITEM #11688247
MFR #36995330
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995330

Pipe Fitting - Malleable Iron Material
MI ITEM #11688247
MFR #36995330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.73/each

Specifications

Dimensions

  • Fitting Size
    1/4
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Square Plug
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Square Plug

Overview

Mfr description
36995330 36995330 1/4" GALV SQUARE HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought