Motion
36995371

Made in USA
36995371

1" Galvanized Malleable Iron Pipe Square PlugThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688256
MFR #36995371
List Price$6.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995371

1" Galvanized Malleable Iron Pipe Square PlugThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688256
MFR #36995371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.90/each for your price

Overview

Mfr description
36995371 36995371 1" GALV SQUARE HEAD PL

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1
  • Type
    Square Plug
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text