Motion
36995389

Made in USA
36995389

Pipe Fitting - Malleable Iron Material
MI ITEM #11688258
MFR #36995389
List Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995389

Pipe Fitting - Malleable Iron Material
MI ITEM #11688258
MFR #36995389

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.43/each for your price

Overview

Mfr description
36995389 36995389 1-1/4" GALV SQUARE HEA

Specifications

  • Fitting Type
    Square Plug
  • Material
    Malleable Iron
  • Fitting Size
    1-1/4
  • Type
    Square Plug
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text