Motion
36995421

Made in USA
36995421

3" Galvanized Malleable Iron Pipe Square PlugThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11688266
MFR #36995421
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995421

3" Galvanized Malleable Iron Pipe Square PlugThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11688266
MFR #36995421

Mfr description
36995421 36995421 3" GALV SQUARE HEAD PL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Fitting Size
    3
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Square Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)