Motion
36995462

Made in USA
36995462

1/2" Galvanized Malleable Iron Pipe Hex LocknutThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688275
MFR #36995462
List Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995462

1/2" Galvanized Malleable Iron Pipe Hex LocknutThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688275
MFR #36995462

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.15/each for your price

Overview

Mfr description
36995462 36995462 1/2" GALV HEX LOCKNUT

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1/2
  • Type
    Hex Locknut
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought