Motion
36995496

Made in USA
36995496

1-1/4" Galvanized Malleable Iron Pipe Hex LocknutThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11688281
MFR #36995496
Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995496

1-1/4" Galvanized Malleable Iron Pipe Hex LocknutThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11688281
MFR #36995496

Mfr description
36995496 36995496 1-1/4" GALV HEX LOCKNU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.68/each

Specifications

Dimensions

  • Fitting Size
    1-1/4
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Hex Locknut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)