Motion
36995538

Made in USA
36995538

Size 1/4", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
MI ITEM #11688289
MFR #36995538
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995538

Size 1/4", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
MI ITEM #11688289
MFR #36995538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36995538 36995538 1/4" BLK 150 UNION

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1/4 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought