Motion
36995546

Made in USA
36995546

Size 3/8", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
MI ITEM #11688291
MFR #36995546
List Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995546

Size 3/8", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
MI ITEM #11688291
MFR #36995546

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.75/each for your price

Overview

Mfr description
36995546 36995546 3/8" BLK 150 UNION

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3/8 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text