Motion
36995603

Made in USA
36995603

Size 2", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
Mi Item #11688304
MFR #36995603
Price$62.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995603

Size 2", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
Mi Item #11688304
MFR #36995603

Mfr description
36995603 36995603 2" BLK 150 UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.30/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)