Motion
36995660

Made in USA
36995660

3/8" Galvanized Malleable Iron Pipe UnionThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688317
MFR #36995660
List Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995660

3/8" Galvanized Malleable Iron Pipe UnionThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688317
MFR #36995660

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.80/each for your price

Overview

Mfr description
36995660 36995660 3/8" GALV 150 UNION

Specifications

  • Material
    Malleable Iron
  • End Connection
    Threaded
  • Fitting Size
    3/8
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text