Motion
36995678

Made in USA
36995678

Pipe Fitting - Malleable Iron Material
MI ITEM #11688319
MFR #36995678
List Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995678

Pipe Fitting - Malleable Iron Material
MI ITEM #11688319
MFR #36995678

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.60/each for your price

Overview

Mfr description
36995678 36995678 1/2" GALV 150 UNION

Specifications

  • Fitting Type
    Union
  • Material
    Malleable Iron
  • Fitting Size
    1/2
  • Type
    Union
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought