1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36995694
Pipe Fitting - Malleable Iron Material
MI ITEM #
11688323
MFR #
36995694
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36995694
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36995694
Pipe Fitting - Malleable Iron Material
MI ITEM #
11688323
MFR #
36995694
Mfr description
36995694 36995694 1" GALV 150 UNION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Fitting Size
1
Steam Pressure
150 psi
Details
End Connection
Threaded
Fitting Type
Union
Group & Class
150
Liquid And Gas Pressure
300 psi
Material
Malleable Iron
Type
Union
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items